MCVP-12CBL-C
Mencom Wire & Cable, MCV Cable Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCVP-12CBL-C Mencom Wire & Cable, MCV Cable Series, 18/3, 22/9 PUR JKTD MCV CABLE

MFG Item Number
MCVP-12CBL-C

MCVP-12CBL-C Mencom Wire & Cable, MCV Cable Series, 18/3, 22/9 PUR JKTD MCV CABLE

MFG Item Number
MCVP-12CBL-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire & Cable, MCV Cable Series
Item #
MCVP-12CBL-C
18/3, 22/9 PUR JKTD MCV CABLE

MCV Cable Series Information

  • Raw Cable Spools or 100 Feet Cables
  • 12, 16, 17, or 19 Conductors
  • 18 AWG or 18 and 22 AWG

Specifications

Specifications
Manufacturer Part Number MCVP-12CBL-C
Manufacturer Mencom
Product Series MCV Cable
Family Series Mencom Wire & Cable, MCV Cable Series
Description 18/3, 22/9 PUR JKTD MCV CABLE
Number of Conductors 12
Conductor Type Solid
Wire Size Range 18 AWG, 22 AWG
Jacket Color Black
Voltage 300 V
Shielding Overall
Drain Wire None
Insulation Material PUR
Outer Diameter 0.31 "
Length 100 '
Application AWM Portable Power Cable
Net Weight 0 lbs
Gross Weight 0 lbs