Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCW5V53 WEG Electric Power Factor Correction Capacitors, MCW SERIES, 5kVAr 480V 60HZ
MCW5V53 WEG Electric Power Factor Correction Capacitors, MCW SERIES, 5kVAr 480V 60HZ
This item cannot be canceled or returned
Description
Power Factor Correction Capacitors, Series
MCW SERIES, 5kVAr 480V 60HZ
Specifications
Specifications
| Manufacturer Part Number |
MCW5V53 |
| Manufacturer |
WEG Electric |
| Family Series |
WEG Electric Power Factor Correction Capacitors |
| Description |
MCW SERIES, 5kVAr 480V 60HZ |
| Capacitor Type |
Individual |
| Voltage |
VAC, 480 |
| kVAR Rating |
5 |
| Phase |
Single Phase |
| Termination |
Wire Leads |
| Fusible |
No |
| Status Indicator |
No |
| Discharge Resistors |
Yes |
| Mounting |
Wall Mount |
| Application |
Motors |
| Approvals |
CE, cURus |
| Net Weight |
4.979 lbs |
| Gross Weight |
4.979 lbs |
MCW5V53
WEG Electric Power Factor Correction Capacitors