MCWF2030

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCWF2030 Hubbell Plugs & Receptacles, PRE-WIRED W/P BOX 20A/250V WSSTL

MFG Item Number
MCWF2030

MCWF2030 Hubbell Plugs & Receptacles, PRE-WIRED W/P BOX 20A/250V WSSTL

MFG Item Number
MCWF2030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
MCWF2030
PRE-WIRED W/P BOX 20A/250V WSSTL

Series Information

Specifications

Specifications
Manufacturer Part Number MCWF2030
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description PRE-WIRED W/P BOX 20A/250V WSSTL
Current Rating 20 A
Connection Type Receptacle
Watertight Yes
Isolated Ground No
Color Gray
Approvals UL
Net Weight 3.3 lbs
Gross Weight 3.3 lbs