Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
MCWF2090
Hubbell Plugs & Receptacles
PRE-WIRED W/P BOX 20A 3PH, 480V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PRE-WIRED W/P BOX 20A 3PH, 480V
Specifications
Specifications
| Manufacturer Part Number |
MCWF2090 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PRE-WIRED W/P BOX 20A 3PH, 480V WSSTL |
| Current Rating |
20 A |
| Phase |
3 |
| Connection Type |
Receptacle |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
UL |
| Net Weight |
3.35 lbs |
| Gross Weight |
3.35 lbs |
MCWF2090
Hubbell Plugs & Receptacles