MCX240A5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCX240A5 Crydom Relays, MCX Series, Solid State Relay PCB Mount

MFG Item Number
MCX240A5

MCX240A5 Crydom Relays, MCX Series, Solid State Relay PCB Mount

MFG Item Number
MCX240A5
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MCX Series
Item #
MCX240A5
Solid State Relay PCB Mount

MCX Series Information

  • SIP SSR
  • Ratings of 5 A @ 660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • Plastic encapsulated

Specifications

Specifications
Manufacturer Part Number MCX240A5
Manufacturer Crydom
Product Series MCX
Family Series Crydom Relays, MCX Series
Description Solid State Relay PCB Mount
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 120 VAC
Input Polarity AC
Output Voltage 12-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 5 A
Transient Overvoltage 600 V
Termination PCB Pin
Output Type SCR
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0438 lbs
Gross Weight 0.0438 lbs