MCX3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCX3

Killark Fittings, MCX Series

MCX3

Killark Fittings, MCX Series
MC FITTING AL 1in. NPT BARRIER
MFG Item Number
MCX3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, MCX Series
Item #
MCX3
MC FITTING AL 1in. NPT BARRIER

MCX Series Information

  • Design Meets and Exceeds Third Party Requirements for Cable Retention
  • Robust Threads and World Class Seal Enables Easy Installation with Minimal Torque Required
  • Provides Sealing Back Nut Plus Inner O‑Ring Seal to Prevent Moisture Ingress to the Cable Armor and Enclosure

Specifications

Specifications
Manufacturer Part Number MCX3
Manufacturer Killark
Product Series MCX
Family Series Killark Fittings, MCX Series
Description MC FITTING AL 1in. NPT BARRIER
Conduit/Cable Type Armored Cable, Metal Clad Cable
Connection Type Compression
Angle Straight
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding Yes
Insulated Throat No
Jacketed Yes
Material Aluminum
Composition Metallic
NEMA Rating NEMA 3, NEMA 4
Hazardous Location Yes
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs