MCXE480D5R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCXE480D5R Crydom Relays, MCX Series, SOLID STATE RELAY PCB MOUNT

MFG Item Number
MCXE480D5R

MCXE480D5R Crydom Relays, MCX Series, SOLID STATE RELAY PCB MOUNT

MFG Item Number
MCXE480D5R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MCX Series
Item #
MCXE480D5R
SOLID STATE RELAY PCB MOUNT

MCX Series Information

  • SIP SSR
  • Ratings of 5 A @ 660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • Plastic encapsulated

Specifications

Specifications
Manufacturer Part Number MCXE480D5R
Manufacturer Crydom
Product Series MCX
Family Series Crydom Relays, MCX Series
Description SOLID STATE RELAY PCB MOUNT
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 15-32 VDC
Input Polarity AC/DC
Output Voltage 48-660 VAC
Nominal Output Voltage 208 VAC, 277 VAC, 347 VAC, 380 VAC, 415 VAC, 48 VAC, 575 VAC, 120 VAC, 600 VAC, 240 VAC, 480 VAC
Current Rating 5 A
Transient Overvoltage 1,200 V
Termination PCB Pin
Output Type SCR
Switching Type Random/Instantaneous
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.0438 lbs
Gross Weight 0.0438 lbs