Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD075E95YCU Eaton Transformers, 7.5KVA DR ISOL TX 3PH 575-460Y/266 150C
MFG Item Number
MD075E95YCU
MD075E95YCU Eaton Transformers, 7.5KVA DR ISOL TX 3PH 575-460Y/266 150C
MFG Item Number
MD075E95YCU
This item cannot be canceled or returned
Description
7.5KVA DR ISOL TX 3PH 575-460Y/266 150C
Specifications
Specifications
| Manufacturer Part Number |
MD075E95YCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 575 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 115°C, 7.5 kVA, Cu windings, Frame: 103N |
| Output |
7.5 kVA |
| Primary Voltage |
575 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD075E95YCU
Eaton Transformers