MD10P-1
Dart Controls Drives, MD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD10P-1 Dart Controls Drives, MD Series, Drive, DC, 5A, Accepts Remote Input

MFG Item Number
MD10P-1

MD10P-1 Dart Controls Drives, MD Series, Drive, DC, 5A, Accepts Remote Input

MFG Item Number
MD10P-1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, MD Series
Item #
MD10P-1
Drive, DC, 5A, Accepts Remote Input

MD Series Information

  • 1/4~1HP, 120VAC Input, 0‑90VDC Output
  • 1/2~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • "E" Drive is NEMA 4X Enclosed
  • UL; cUL Approvals
The MD Series is a compact, programmable DC speed control with digital closed loop feedback and LED display for DC motors rated to 2 horsepower. An on‑board microprocessor with non‑volatile memory, coupled with sophisticated internal software, makes Dart's Micro‑Drive the ultimate value in accuracy and control.

  • Multiple Operational Modes
  • Adjustable Min/Max
  • Adjustable Accel/Decel
  • User‑Friendly Programming


Specifications

Specifications
Manufacturer Part Number MD10P-1
Manufacturer Dart Controls
Product Series MD
Family Series Dart Controls Drives, MD Series
Description Drive, DC, 5A, Accepts Remote Input (Pushbutton Switches)
AC Voltage 85-265 VAC
Input Current 5.8 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Operating Temperature 14-113 °F
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC, 240 VAC
Regen No
Feedback Hall-Effect, Photoelectric, TTL
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.28 lbs
Gross Weight 1.2975 lbs