MD10P-9
Dart Controls Drives, MD Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MD10P-9 Dart Controls Drives, MD Series, Drive, DC, 120/240VAC, 1/8 DIN
MFG Item Number
MD10P-9

MD10P-9 Dart Controls Drives, MD Series, Drive, DC, 120/240VAC, 1/8 DIN

MFG Item Number
MD10P-9
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MD Series
Item #
MD10P-9
Drive, DC, 120/240VAC, 1/8 DIN

MD Series Information

  • 1/4~1HP, 120VAC Input, 0‑90VDC Output
  • 1/2~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • "E" Drive is NEMA 4X Enclosed
  • UL; cUL Approvals
The MD Series is a compact, programmable DC speed control with digital closed loop feedback and LED display for DC motors rated to 2 horsepower. An on‑board microprocessor with non‑volatile memory, coupled with sophisticated internal software, makes Dart's Micro‑Drive the ultimate value in accuracy and control.

  • Multiple Operational Modes
  • Adjustable Min/Max
  • Adjustable Accel/Decel
  • User‑Friendly Programming


Specifications

Specifications
Manufacturer Part Number MD10P-9
Manufacturer Dart Controls
Product Series MD
Family Series Dart Controls Drives, MD Series
Description Drive, DC, 120/240VAC, 1/8 DIN Includes Blank Lexan Faceplate
AC Voltage 85-265 VAC
Input Current 5.8 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Operating Temperature 14-113 °F
Max Armature Current (DC) 5 A
Nominal Input Voltage 120 VAC, 240 VAC
Regen No
Feedback Hall-Effect, Photoelectric, TTL
Operator Controls Built In
NEMA Rating NEMA 4X
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 1.28 lbs
Gross Weight 1.282 lbs
Alternatives
MD10P
MD10P
Dart Controls Drives, MD Series