Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD118E99 Eaton Transformers, 118KVA DR ISOL XFMR 3PH 481D-480D 150C
MD118E99 Eaton Transformers, 118KVA DR ISOL XFMR 3PH 481D-480D 150C
This item cannot be canceled or returned
Description
118KVA DR ISOL XFMR 3PH 481D-480D 150C
Specifications
Specifications
| Manufacturer Part Number |
MD118E99 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Motor drive isolation transformer, DT-3, Three-phase, Primary voltage: 480V, Secondary voltage: 480V, 150°C, 118 kVA kVA, Aluminum windings, FR916A, 300A, WS19, 60 Hz, NEMA 2 |
| Output |
118 kVA |
| Primary Voltage |
480 VAC |
| Secondary Voltage |
480 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD118E99
Eaton Transformers