Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD11E79FCU Eaton Transformers, 11KVA DR ISOL TX 3PH 480D-480Y/277 115C
MFG Item Number
MD11E79FCU
MD11E79FCU Eaton Transformers, 11KVA DR ISOL TX 3PH 480D-480Y/277 115C
MFG Item Number
MD11E79FCU
This item cannot be canceled or returned
Description
11KVA DR ISOL TX 3PH 480D-480Y/277 115C
Specifications
Specifications
| Manufacturer Part Number |
MD11E79FCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 480 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 480Y/277, 115°C, 11 kVA, Cu windings, Frame: 912B, uses WS38 |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
11,000 VA |
| Primary Voltage |
480 V |
| Secondary Voltage |
277 V, 480 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD11E79FCU
Eaton Transformers