Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD11E91 Eaton Transformers, 11KVA DR Isol XFMR 3PH 460V D-230Y/133V
MD11E91 Eaton Transformers, 11KVA DR Isol XFMR 3PH 460V D-230Y/133V
This item cannot be canceled or returned
Description
11KVA DR Isol XFMR 3PH 460V D-230Y/133V
Specifications
Specifications
| Manufacturer Part Number |
MD11E91 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Motor drive isolation ventilated transformer, DT-3, Three-Phase, 460V delta, 1+5, 1-5, 230Y/133V, 150, 11 kVA, Aluminum windings, Frame 912D, 60 Hz, NEMA 2 |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
11,000 VA |
| Primary Voltage |
460 V |
| Secondary Voltage |
133 V, 230 V |
| Enclosed |
Yes |
| NEMA Rating |
NEMA 2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD11E91
Eaton Transformers