MD120-24A-1C
Micron Industries Power Supplies

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MD120-24A-1C Micron Industries Power Supplies, DINergy Power Supply, 85-264 VAC
MFG Item Number
MD120-24A-1C

MD120-24A-1C Micron Industries Power Supplies, DINergy Power Supply, 85-264 VAC

MFG Item Number
MD120-24A-1C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
MD120-24A-1C
DINergy Power Supply, 85-264 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number MD120-24A-1C
Manufacturer Micron Industries
Family Series Micron Industries Power Supplies
Description DINergy Power Supply, 85-264 VAC Primary, 24 VDC Secondary, 5.00 A, 1P, 120W
Capacity 120 W
Voltage 24 VDC
Nominal Voltage 120 VAC, 250 VDC, 380 VDC
Mounting DIN Rail
Net Weight 1.965 lbs
Gross Weight 2.19 lbs
Alternatives
MD120-24-1NB-M
MD120-24-1NB-M
Micron Industries