Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD14E88ZZ Eaton Transformers, 14KVA DR ISOL TX 3PH 230D-230Y/133 150C
MFG Item Number
MD14E88ZZ
MD14E88ZZ Eaton Transformers, 14KVA DR ISOL TX 3PH 230D-230Y/133 150C
MFG Item Number
MD14E88ZZ
This item cannot be canceled or returned
Description
14KVA DR ISOL TX 3PH 230D-230Y/133 150C
Specifications
Specifications
| Manufacturer Part Number |
MD14E88ZZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 230 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 230Y/133V, 150°C, 14 kVA, Al windings, Frame: 908S |
| Output |
14 kVA |
| Primary Voltage |
230 VAC |
| Secondary Voltage |
133 VAC, 230 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD14E88ZZ
Eaton Transformers