MD17/115B
Pepperl Fuchs Photoelectric Sensors, ML17 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD17/115B

Pepperl Fuchs Photoelectric Sensors, ML17 Series

MD17/115B

Pepperl Fuchs Photoelectric Sensors, ML17 Series
Photoelectric (Automation), 908708
Item Number
MD17/115B
MFG Item Number
908708
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, ML17 Series
Item #
MD17/115B
Photoelectric (Automation), 908708

ML17 Series Information

The ML17 sensor family offers diverse connection and installation options,which means that it can adapt to the most varied automation tasks.In addition to the usual fitting method using M4 screws,these sensors can also be installed by means of M18 threaded insert.All devices are equipped with a green Power On display and a yellow function display.These displays are arranged in such a way that they are clearly visible from different directions.

Specifications

Specifications
Manufacturer Part Number 908708
Manufacturer Pepperl Fuchs
Product Series ML17
Family Series Pepperl Fuchs Photoelectric Sensors, ML17 Series
Description Photoelectric (Automation), 908708
Power Type DC
Beam Type Infrared
Max Range 65.61 '
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Number of Outputs 1
Output Type Push-Pull
Operating Mode Dark On, Light On
Connection Type Cable with M12 Connector
Max Load Current 0.1 A
Package Style Cubic
Composition Non-Metallic
Protection Rating IP67
Frequency 150 Hz
Approvals CE, cULus
Net Weight 0.045 lbs
Gross Weight 0.055 lbs