Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD175D79CU Eaton Transformers, 175KVA DR ISOL TX 3PH 480-480Y/277 150C
MFG Item Number
MD175D79CU
MD175D79CU Eaton Transformers, 175KVA DR ISOL TX 3PH 480-480Y/277 150C
MFG Item Number
MD175D79CU
This item cannot be canceled or returned
Description
175KVA DR ISOL TX 3PH 480-480Y/277 150C
Specifications
Specifications
| Manufacturer Part Number |
MD175D79CU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 480 delta, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 480Y/277, 150°C, 175 kVA, Cu windings, Frame: 917, uses WS34 |
| Output |
175 kVA |
| Primary Voltage |
480 VAC |
| Secondary Voltage |
277 VAC, 480 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD175D79CU
Eaton Transformers