Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD175E79 Eaton Transformers, 175KVA DR ISOL XFMR 480-480Y/277 150C
MD175E79 Eaton Transformers, 175KVA DR ISOL XFMR 480-480Y/277 150C
This item cannot be canceled or returned
Description
175KVA DR ISOL XFMR 480-480Y/277 150C
Specifications
Specifications
Manufacturer Part Number
MD175E79
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Dry Type Distribution Motor Drive Isolation Transformer DT-3 Three-phase 480 DELTA 1 at +5 FCAN 1 at -5 FCBN 480Y/277V 150°C 175 kVA Aluminum windings 917 318H WS34 60 Hz 150 hp
Output
175 kVA
Primary Voltage
480 VAC
Secondary Voltage
277 VAC, 480 VAC
Phase
3
Net Weight
0 lbs
Gross Weight
0 lbs
MD175E79
Eaton Transformers