Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD175E96 Eaton Transformers, 175KVA DR Isol XFMR 575V Delta-575Y/332V
MD175E96 Eaton Transformers, 175KVA DR Isol XFMR 575V Delta-575Y/332V
This item cannot be canceled or returned
Description
175KVA DR Isol XFMR 575V Delta-575Y/332V
Specifications
Specifications
| Manufacturer Part Number |
MD175E96 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 575 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 575Y/332V, 150°C, 175 kVA, Al windings, Frame: 917, uses WS34 |
| Output |
175 kVA |
| Primary Voltage |
575 VAC |
| Secondary Voltage |
332 VAC, 575 VAC |
| Phase |
3 |
| Net Weight |
1239 lbs |
| Gross Weight |
1239 lbs |
MD175E96
Eaton Transformers