Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD20E85 Eaton Transformers, 20KVA DR Isol XFMR 3PH 208V D-230Y/133V
MD20E85 Eaton Transformers, 20KVA DR Isol XFMR 3PH 208V D-230Y/133V
This item cannot be canceled or returned
Description
20KVA DR Isol XFMR 3PH 208V D-230Y/133V
Specifications
Specifications
| Manufacturer Part Number |
MD20E85 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 208V, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 230Y/133V, 150°C, 20 kVA, Al windings, Frame: 912B, uses WS38 |
| Output |
20 kVA |
| Primary Voltage |
208 VAC |
| Secondary Voltage |
133 VAC, 230 VAC |
| Phase |
3 |
| Net Weight |
260 lbs |
| Gross Weight |
260 lbs |
MD20E85
Eaton Transformers