Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD20E92FCU Eaton Transformers, 20KVA DR ISOL TX 3PH 460D-460Y/266 115C
MFG Item Number
MD20E92FCU
MD20E92FCU Eaton Transformers, 20KVA DR ISOL TX 3PH 460D-460Y/266 115C
MFG Item Number
MD20E92FCU
This item cannot be canceled or returned
Description
20KVA DR ISOL TX 3PH 460D-460Y/266 115C
Specifications
Specifications
Manufacturer Part Number
MD20E92FCU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Dry Type Distribution Motor Drive Isolation Transformer DT-3 Three-phase 460 DELTA 1 at +5 FCAN 1 at -5 FCBN 460Y/266V 115°C 20 kVA Copper windings 912D 286D WS38 60 Hz 15 hp
Output
20 kVA
Primary Voltage
460 VAC
Secondary Voltage
266 VAC, 460 VAC
Phase
3
Net Weight
0 lbs
Gross Weight
0 lbs
MD20E92FCU
Eaton Transformers