Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD20E92ZZ Eaton Transformers, 20KVA Core-Coil 460 Delta-460Y/266 150C
MFG Item Number
MD20E92ZZ
MD20E92ZZ Eaton Transformers, 20KVA Core-Coil 460 Delta-460Y/266 150C
MFG Item Number
MD20E92ZZ
This item cannot be canceled or returned
Description
20KVA Core-Coil 460 Delta-460Y/266 150C
Specifications
Specifications
| Manufacturer Part Number |
MD20E92ZZ |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 150°C, 20 kVA, Al windings, Frame: 910S |
| Phase |
3 |
| Type |
Distribution |
| VA Rating |
20,000 VA |
| Primary Voltage |
460 V |
| Secondary Voltage |
266 V, 460 V |
| Enclosed |
Yes |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD20E92ZZ
Eaton Transformers