Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD220E79B Eaton Transformers, 220KVA DR ISOL 3PH 480D-480Y/277 80C
MFG Item Number
MD220E79B
MD220E79B Eaton Transformers, 220KVA DR ISOL 3PH 480D-480Y/277 80C
MFG Item Number
MD220E79B
This item cannot be canceled or returned
Description
220KVA DR ISOL 3PH 480D-480Y/277 80C
Specifications
Specifications
| Manufacturer Part Number |
MD220E79B |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 480 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 480Y/277, 80°C, 220 kVA, Al windings, Frame: 923, uses WS37 |
| Output |
220 kVA |
| Primary Voltage |
480 VAC |
| Secondary Voltage |
277 VAC, 480 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD220E79B
Eaton Transformers