Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD220E90 Eaton Transformers, 220KVA DR Isol XFMR 230V Delta-575Y/332V
MD220E90 Eaton Transformers, 220KVA DR Isol XFMR 230V Delta-575Y/332V
This item cannot be canceled or returned
Description
220KVA DR Isol XFMR 230V Delta-575Y/332V
Specifications
Specifications
| Manufacturer Part Number |
MD220E90 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 230 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 575Y/332V, 150°C, 220 kVA, Al windings, Frame: 918A, uses WS34 |
| Output |
220 kVA |
| Primary Voltage |
230 VAC |
| Secondary Voltage |
332 VAC, 575 VAC |
| Phase |
3 |
| Net Weight |
1596 lbs |
| Gross Weight |
1596 lbs |
MD220E90
Eaton Transformers