Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD220E92CUES Eaton Transformers, 220KVA DR ISOL TX 3PH 460-460Y/266 150C
MFG Item Number
MD220E92CUES
MD220E92CUES Eaton Transformers, 220KVA DR ISOL TX 3PH 460-460Y/266 150C
MFG Item Number
MD220E92CUES
This item cannot be canceled or returned
Description
220KVA DR ISOL TX 3PH 460-460Y/266 150C
Specifications
Specifications
| Manufacturer Part Number |
MD220E92CUES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 150°C, 220 kVA, Cu windings, Elec. Shield, Frame: 917, uses WS34 |
| Output |
220 kVA |
| Primary Voltage |
460 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD220E92CUES
Eaton Transformers