MD240-12A-1CS
Micron Industries Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD240-12A-1CS

Micron Industries Power Supplies

MD240-12A-1CS

Micron Industries Power Supplies
DINergy Power Supply, 85-264 VAC
MFG Item Number
MD240-12A-1CS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
MD240-12A-1CS
DINergy Power Supply, 85-264 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number MD240-12A-1CS
Manufacturer Micron Industries
Family Series Micron Industries Power Supplies
Description DINergy Power Supply, 85-264 VAC Primary, 12 VDC Secondary, 15.80 A, 1P, 190W
Capacity 190 W
Voltage 12 VDC
Nominal Voltage 120 VAC, 125 VDC, 250 VDC, 380 VDC
Mounting DIN Rail
Net Weight 1.92 lbs
Gross Weight 2.145 lbs