MD240-24-3C
Micron Industries Power Supplies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD240-24-3C

Micron Industries Power Supplies

MD240-24-3C

Micron Industries Power Supplies
DINergy Power Supply, 340-575 VAC
MFG Item Number
MD240-24-3C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Supplies, Series
Item #
MD240-24-3C
DINergy Power Supply, 340-575 VAC

Series Information

Specifications

Specifications
Manufacturer Part Number MD240-24-3C
Manufacturer Micron Industries
Family Series Micron Industries Power Supplies
Description DINergy Power Supply, 340-575 VAC Primary, 24 VDC Secondary, 10.00 A, 3P, 240W
Capacity 240 W
Voltage 24 VDC
Nominal Voltage 480 VAC, 820 VDC
Mounting DIN Rail
Net Weight 2.345 lbs
Gross Weight 2.585 lbs