Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD275D92F Eaton Transformers, 275KVA VENT'D DR ISOL 460D-460Y/266 115C
MFG Item Number
MD275D92F
MD275D92F Eaton Transformers, 275KVA VENT'D DR ISOL 460D-460Y/266 115C
MFG Item Number
MD275D92F
This item cannot be canceled or returned
Description
275KVA VENT'D DR ISOL 460D-460Y/266 115C
Specifications
Specifications
| Manufacturer Part Number |
MD275D92F |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 2 at +2.5 FCAN, 2 at -2.5 FCBN, SV: 460Y/266V, 115°C, 275 kVA, Al windings, Frame: 923, uses WS37 |
| Output |
275 kVA |
| Primary Voltage |
460 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD275D92F
Eaton Transformers