Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD275E93 Eaton Transformers, 275KVA DR Isol XFMR 460V D-575Y/332V
MD275E93 Eaton Transformers, 275KVA DR Isol XFMR 460V D-575Y/332V
This item cannot be canceled or returned
Description
275KVA DR Isol XFMR 460V D-575Y/332V
Specifications
Specifications
| Manufacturer Part Number |
MD275E93 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton Motor drive isolation ventilated transformer 275 KVA DRIVE ISOLATION XFMR 460V DELTA-575Y/332V |
| Output |
275 kVA |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
700 lbs |
MD275E93
Eaton Transformers