Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD27E98 Eaton Transformers, 27KVA DR ISOL XFMR 3PH 600-480 150C
MD27E98 Eaton Transformers, 27KVA DR ISOL XFMR 3PH 600-480 150C
This item cannot be canceled or returned
Description
27KVA DR ISOL XFMR 3PH 600-480 150C
Specifications
Specifications
| Manufacturer Part Number |
MD27E98 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 600 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 480 delta, 150°C, 27 kVA, Al windings, Frame: 912B, uses WS38 |
| Output |
27 kVA |
| Primary Voltage |
600 VAC |
| Secondary Voltage |
480 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD27E98
Eaton Transformers