MD2DS1034F
Appleton Disconnect Switches, MD2DS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD2DS1034F Appleton Disconnect Switches, MD2DS Series, MD2DS-DIV2 DISCONNECT

MFG Item Number
MD2DS1034F

MD2DS1034F Appleton Disconnect Switches, MD2DS Series, MD2DS-DIV2 DISCONNECT

MFG Item Number
MD2DS1034F
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, MD2DS Series
Item #
MD2DS1034F
MD2DS-DIV2 DISCONNECT

MD2DS Series Information

Appleton MD2DS Series disconnect switches are factory sealed for ease of installation, no external seals are required. They provide safe circuit disconnect or motor control in hazardous areas. These switches are available in 30, 60 and 100 Amp models, both non‑fused and fused (fuses are not included).

Specifications

Specifications
Manufacturer Part Number MD2DS1034F
Manufacturer Appleton
Product Series MD2DS
Family Series Appleton Disconnect Switches, MD2DS Series
Description Disconnect Switch, AC Voltage Rating 600 V, Current Rating 100 Ampere, Power Rating 50 HP at 600 VAC, Fuse Provision Fusible, Fuse Type Class J, Enclosure Class I Div 2 Group, B C D Zone 2 Group IIC, Class II Div 1 and 2 Group F G, Class III, NEMA
Poles 3
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Current Rating 100 A
AC Voltage 600 VAC
Operator Type External Handle
Mounting Wall
Fusible Yes
Class J
Enclosure Composition Metallic
Protection Rating IP66
Approvals UL
Comments Fuses not Included
Net Weight 0 lbs
Gross Weight 50.5 lbs