MD2SR3034U
Appleton Plugs & Receptacles, MD2SR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD2SR3034U Appleton Plugs & Receptacles, MD2SR Series, MD2SR-DIV2 SWITCHED RECPT

MFG Item Number
MD2SR3034U

MD2SR3034U Appleton Plugs & Receptacles, MD2SR Series, MD2SR-DIV2 SWITCHED RECPT

MFG Item Number
MD2SR3034U
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, MD2SR Series
Item #
MD2SR3034U
MD2SR-DIV2 SWITCHED RECPT

MD2SR Series Information

MD2SR Factory Sealed Interlocked Switched Receptacles are designed to provide short circuit protection in 30, 60 and 100 Amp versions. The internal, factory sealed switch provides safe and reliable power for hazardous, damp and corrosive environments. They are typically used for applications that require portable or fixed heavy duty equipment. A special polarization option prevents the insertion of a plug into a receptacle or connector that is wired for a different voltage.

Specifications

Specifications
Manufacturer Part Number MD2SR3034U
Manufacturer Appleton
Product Series MD2SR
Family Series Appleton Plugs & Receptacles, MD2SR Series
Description Interlocked Receptacle and Disconnect Switch, Type Dead Front Interlocked, Constructional Feature Corrosion Resistant, Voltage Rating 600 VAC, Current Rating 30 Ampere, Number of Poles 4, Number of Wires 3, Door Type Removable Hinged, Padlockable Cover,
Connection Type Receptacle
Connection Description Non-Fusible
Current Rating 30 A
Voltage 600 V
Number of Poles 4
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief No
Wire Size Range 8 AWG, 7 AWG, 6 AWG, 5 AWG, 4 AWG, 3 AWG, 2 AWG, 1 AWG, 1/0 AWG, 2/0 AWG, 3/0 AWG, 4/0 AWG
Material Metallic
NEMA Rating NEMA 12, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 9
Approvals UL
Comments Dead Front Interlocked Construction, No External Seals Required, 3 poles and 1 ground wire
Net Weight 0 lbs
Gross Weight 47.8 lbs