MD30

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD30 Hubbell Disconnect Switches, 30A DISCONNECT, 4X

MFG Item Number
MD30

MD30 Hubbell Disconnect Switches, 30A DISCONNECT, 4X

MFG Item Number
MD30
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, Series
Item #
MD30
30A DISCONNECT, 4X

Series Information

Specifications

Specifications
Manufacturer Part Number MD30
Manufacturer Hubbell
Family Series Hubbell Disconnect Switches
Description 30A DISCONNECT, 4X
Poles 2
Current Rating 30 A
AC Voltage 240 VAC, 480 VAC, 600 VAC
Operator Type Front
Mounting Wall
Fusible No
Enclosure Composition Metallic
Approvals UL
Net Weight 1.375 lbs
Gross Weight 1.6 lbs