Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD30M-3 Blackburn, a T & B Brand Terminals, MD Series, MTR PIG DISC MALE 1LD 3/0 SZ3 ORG
MD30M-3 Blackburn, a T & B Brand Terminals, MD Series, MTR PIG DISC MALE 1LD 3/0 SZ3 ORG
This item cannot be canceled or returned
Description
MTR PIG DISC MALE 1LD 3/0 SZ3 ORG
- Complete Line of Motor Lead Disconnects for 600V and 5kV Applications
- Covers Wire Ranges from #16 AWG through 500kcmil
- Fast, Snap‑Together Assembly Offers Maximum Labor Savings
- Quick Disconnect ‑ No Knife Cutting of Melded Tape
- Constructed of High‑Conductivity Copper with Tin Plating
Specifications
Specifications
| Manufacturer Part Number |
MD30M-3 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
MD |
| Family Series |
Blackburn, a T & B Brand Terminals, MD Series |
| Description |
KUBE Male One Load Copper Motor Pigtail Disconnect, Wire Size 3/0 AWG, Body Size 3, Die Color Code Orange |
| Terminal Type |
Pigtail Disconnect - Male |
| Wire Size Range |
3/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Orange |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Comments |
Body Size 3 |
| Net Weight |
0.31 lbs |
| Gross Weight |
0.31 lbs |
MD30M-3
Blackburn, a T & B Brand Terminals, MD Series