Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD3304X Square D Disconnect Switches, Enclosed Disconnect Switch, 30/600V,
MD3304X Square D Disconnect Switches, Enclosed Disconnect Switch, 30/600V,
Description
Disconnect Switches, Series
Enclosed Disconnect Switch, 30/600V,
Specifications
Specifications
| Manufacturer Part Number |
MD3304X |
| Manufacturer |
Square D |
| Family Series |
Square D Disconnect Switches |
| Description |
Enclosed Disconnect Switch, 30/600V, Non-Fusible, N4X Non-Metallic, UL508 Listed, Selector Operator |
| Poles |
3 |
| NEMA Rating |
NEMA 1, NEMA 12, NEMA 3R, NEMA 4, NEMA 4X |
| Current Rating |
30 A |
| AC Voltage |
600 VAC |
| Operator Type |
Front |
| Mounting |
Wall |
| Fusible |
No |
| Enclosure Composition |
Non-Metallic |
| Approvals |
UL |
| Net Weight |
1.205 lbs |
| Gross Weight |
1.48 lbs |
MD3304X
Square D Disconnect Switches