Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD330D92XCU Eaton Transformers, 330KVA DR ISOL TX 460D-460Y/266 150C
MFG Item Number
MD330D92XCU
MD330D92XCU Eaton Transformers, 330KVA DR ISOL TX 460D-460Y/266 150C
MFG Item Number
MD330D92XCU
This item cannot be canceled or returned
Description
330KVA DR ISOL TX 460D-460Y/266 150C
Specifications
Specifications
Manufacturer Part Number
MD330D92XCU
Manufacturer
Eaton
Family Series
Eaton Transformers
Description
Dry Type Distribution Motor Drive Isolation Transformer DT-3 Three-phase 460 DELTA 2 at +2.5 FCAN 2 at -2.5 FCBN 460Y/266V 150°C 330 kVA Copper windings 919E 428A WS35 50/60 Hz 300 hp
Output
330 kVA
Primary Voltage
460 VAC
Secondary Voltage
266 VAC, 460 VAC
Phase
3
Net Weight
0 lbs
Gross Weight
0 lbs
MD330D92XCU
Eaton Transformers