Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD330E73 Eaton Transformers, 330KVA Motor DR XFMR 460D-460D 150C
MD330E73 Eaton Transformers, 330KVA Motor DR XFMR 460D-460D 150C
This item cannot be canceled or returned
Description
330KVA Motor DR XFMR 460D-460D 150C
Specifications
Specifications
| Manufacturer Part Number |
MD330E73 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460 delta, 150°C, 330 kVA, Al windings, Frame: 919, uses WS35 |
| Output |
330 kVA |
| Primary Voltage |
460 VAC |
| Secondary Voltage |
460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD330E73
Eaton Transformers