MD3E
Dart Controls Drives, MD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MD3E Dart Controls Drives, MD Series, DRIVE DC 10A 1/4-1HP 120VAC 0-90VDC

MFG Item Number
MD3E

MD3E Dart Controls Drives, MD Series, DRIVE DC 10A 1/4-1HP 120VAC 0-90VDC

MFG Item Number
MD3E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MD Series
Item #
MD3E
DRIVE DC 10A 1/4-1HP 120VAC 0-90VDC

MD Series Information

  • 1/4~1HP, 120VAC Input, 0‑90VDC Output
  • 1/2~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • "E" Drive is NEMA 4X Enclosed
  • UL; cUL Approvals
The MD Series is a compact, programmable DC speed control with digital closed loop feedback and LED display for DC motors rated to 2 horsepower. An on‑board microprocessor with non‑volatile memory, coupled with sophisticated internal software, makes Dart's Micro‑Drive the ultimate value in accuracy and control.

  • Multiple Operational Modes
  • Adjustable Min/Max
  • Adjustable Accel/Decel
  • User‑Friendly Programming


Specifications

Specifications
Manufacturer Part Number MD3E
Manufacturer Dart Controls
Product Series MD
Family Series Dart Controls Drives, MD Series
Description DRIVE DC 10A 1/4-1HP 120VAC 0-90VDC 1/2-2HP 240VAC 0-180VDC 50/60HZ NEMA 4X ENCLOSED
AC Voltage 85-265 VAC
Input Current 11.5 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Phase 1
Operating Temperature 14-113 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Regen No
Feedback Hall-Effect, Photoelectric, TTL
Operator Controls Built In
NEMA Rating NEMA 12, NEMA 4
Approvals cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 2.09 lbs
Gross Weight 2.09 lbs