Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD5-HD14-3X Autonics Drives, MD5 Series, Driver, 5 Phase Stepper, 0.4-1.4A/
MFG Item Number
MD5-HD14-3X
MD5-HD14-3X Autonics Drives, MD5 Series, Driver, 5 Phase Stepper, 0.4-1.4A/
MFG Item Number
MD5-HD14-3X
This item cannot be canceled or returned
Description
Driver, 5 Phase Stepper, 0.4-1.4A/
DC Drive Motor Driver 5‑Phase High Speed Bipolar Constant Pentagon Drive Method Available in a variety of different sizes, this series of motor drivers includes auto current down and self‑diagnosis function. Compact with high torque for ideal performance in industrial applications.
Specifications
Specifications
Manufacturer Part Number
MD5-HD14-3X
Manufacturer
Autonics
Product Series
MD5
Family Series
Autonics Drives, MD5 Series
Description
Driver, 5 Phase Stepper, 0.4-1.4A/ Phase, 0.72-0.00288 per Step, 1 MHz, 20-35 VDC, 7A
Output Field Current (DC)
7 A
Operating Temperature
32-104 °F
Nominal Field Voltage (DC)
24 VDC
Approvals
CE
Net Weight
0.9063 lbs
Gross Weight
1.3188 lbs
MD5-HD14-3X
Autonics Drives, MD5 Series