Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD5-HF28 Autonics Drives, MD5 Series, Driver, 5 Phase Stepper, 1.0-2.8A/
MD5-HF28 Autonics Drives, MD5 Series, Driver, 5 Phase Stepper, 1.0-2.8A/
This item cannot be canceled or returned
Description
Driver, 5 Phase Stepper, 1.0-2.8A/
DC Drive Motor Driver 5‑Phase High Speed Bipolar Constant Pentagon Drive Method Available in a variety of different sizes, this series of motor drivers includes auto current down and self‑diagnosis function. Compact with high torque for ideal performance in industrial applications.
Specifications
Specifications
Manufacturer Part Number
MD5-HF28
Manufacturer
Autonics
Product Series
MD5
Family Series
Autonics Drives, MD5 Series
Description
Driver, 5 Phase Stepper, 1.0-2.8A/ Phase, 0.72-0.00288 per Step, 1 MHz, 100-220 VAC.
AC Voltage
100-220 VAC
Output Field Current (DC)
5 A
Operating Temperature
32-122 °F
Approvals
CE, cURus
Net Weight
3.08 lbs
Gross Weight
3.075 lbs
MD5-HF28
Autonics Drives, MD5 Series