Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Dart Controls Drives, MD Plus Series
MD50P
Dart Controls Drives, MD Plus Series
Closed loop microprocessor based DC
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Closed loop microprocessor based DC
MD Plus Series Information
Dual Voltage 120/240 VAC, 50/60Hz Full HP Rated ‑ No Auxiliary Heat Sink Required Configurable Minimum & Maximum speed The MD Plus offers the additional benefit of a velocity loop PID control algorithm, and options for 4‑20mA process signal follower and industrial protocol serial communication. Development will continue the MD Plus to offer additional serial communication protocols, additional program management tools and a Graphic User Interface (GUI) for both configuration and control.
Specifications
Specifications
Manufacturer Part Number
MD50P
Manufacturer
Dart Controls
Product Series
MD Plus
Family Series
Dart Controls Drives, MD Plus Series
Description
Closed loop microprocessor based DC motor speed control.
AC Voltage
108-132 VAC, 216-264 VAC
Output Armature Voltage (DC)
0-90 VDC, 0-180 VDC
Operating Temperature
14-113 °F
Max Armature Current (DC)
10 A
Nominal Input Voltage
120 VAC, 240 VAC
Feedback
Hall-Effect, Photoelectric, TTL
Operator Controls
Built In
NEMA Rating
NEMA 4X
Approvals
cUL, UL
Nominal Armature VDC
36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight
1.585 lbs
Gross Weight
2.115 lbs
MD50P
Dart Controls Drives, MD Plus Series