Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD51E83FCU Eaton Transformers, 51KVA DR ISOL TX 208-208Y/120 115C CU
MFG Item Number
MD51E83FCU
MD51E83FCU Eaton Transformers, 51KVA DR ISOL TX 208-208Y/120 115C CU
MFG Item Number
MD51E83FCU
This item cannot be canceled or returned
Description
51KVA DR ISOL TX 208-208Y/120 115C CU
Specifications
Specifications
| Manufacturer Part Number |
MD51E83FCU |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 208 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 208Y/120V, 115°C, 51 kVA, Cu windings, Frame: 914D, uses WS39 |
| Output |
51 kVA |
| Primary Voltage |
208 VAC |
| Secondary Voltage |
120 VAC, 208 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD51E83FCU
Eaton Transformers