Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD51E92 Eaton Transformers, 51KVA DR Isol XFMR 3PH 460V D-460Y/266V
MD51E92 Eaton Transformers, 51KVA DR Isol XFMR 3PH 460V D-460Y/266V
This item cannot be canceled or returned
Description
51KVA DR Isol XFMR 3PH 460V D-460Y/266V
Specifications
Specifications
| Manufacturer Part Number |
MD51E92 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 150°C, 51 kVA, Al windings, Frame: 914D, uses WS39 |
| Output |
51 kVA |
| Primary Voltage |
460 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
503 lbs |
MD51E92
Eaton Transformers