Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD660E90 Eaton Transformers, 660KVA DR Isol XFMR 230V Delta-575Y/332V
MD660E90 Eaton Transformers, 660KVA DR Isol XFMR 230V Delta-575Y/332V
This item cannot be canceled or returned
Description
660KVA DR Isol XFMR 230V Delta-575Y/332V
Specifications
Specifications
| Manufacturer Part Number |
MD660E90 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton 660 kVA Rating; 3-Phase; DT-3 Drive Isolation Transformer; Ventilated; 230; 575Y/332; 150 Degree C; Aluminum Windings |
| Output |
660 kVA |
| Primary Voltage |
230 VAC |
| Secondary Voltage |
332 VAC, 575 VAC |
| Phase |
3 |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
MD660E90
Eaton Transformers