Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD75E63 Eaton Transformers, 75KVA DR Isol XFMR 380/415D-460Y/266
MD75E63 Eaton Transformers, 75KVA DR Isol XFMR 380/415D-460Y/266
This item cannot be canceled or returned
Description
75KVA DR Isol XFMR 380/415D-460Y/266
Specifications
Specifications
| Manufacturer Part Number |
MD75E63 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 380/415V delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 150°C, 75 kVA, Al windings, Frame: 914D, uses WS39 |
| Output |
75 kVA |
| Primary Voltage |
380 VAC, 415 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD75E63
Eaton Transformers