Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD770E89 Eaton Transformers, 770KVA DR Isol XFMR 230V Delta-460Y/266V
MD770E89 Eaton Transformers, 770KVA DR Isol XFMR 230V Delta-460Y/266V
This item cannot be canceled or returned
Description
770KVA DR Isol XFMR 230V Delta-460Y/266V
Specifications
Specifications
| Manufacturer Part Number |
MD770E89 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Eaton 770 kVA Rating; 3-Phase; DT-3 Drive Isolation Transformer; Ventilated; 230; 460Y/266; 150 Degree C; Aluminum Windings |
| Output |
770 kVA |
| Primary Voltage |
230 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
MD770E89
Eaton Transformers