Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MD93E92BES Eaton Transformers, 93KVA DR ISOL TX 3PH 460D-460Y/266 80C
MFG Item Number
MD93E92BES
MD93E92BES Eaton Transformers, 93KVA DR ISOL TX 3PH 460D-460Y/266 80C
MFG Item Number
MD93E92BES
This item cannot be canceled or returned
Description
93KVA DR ISOL TX 3PH 460D-460Y/266 80C
Specifications
Specifications
| Manufacturer Part Number |
MD93E92BES |
| Manufacturer |
Eaton |
| Family Series |
Eaton Transformers |
| Description |
Drive Isolation Transformer, Ventilated, Dry Type Distribution, DT-3, Three-phase, PV: 460 delta, Taps: 1 at +5 FCAN, 1 at -5 FCBN, SV: 460Y/266V, 80°C, 93 kVA, Al windings, Elec. Shield, Frame: 916A, uses WS19 |
| Output |
93 kVA |
| Primary Voltage |
460 VAC |
| Secondary Voltage |
266 VAC, 460 VAC |
| Phase |
3 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MD93E92BES
Eaton Transformers