MDA-0.150-R
Eaton's Bussmann series Fuses, MDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDA-0.150-R

Eaton's Bussmann series Fuses, MDA Series

MDA-0.150-R

Eaton's Bussmann series Fuses, MDA Series
FUSE, 0.150A(15/100A), 250V, T,
Item Number
MDA-0.150-R
MFG Item Number
MDA-15/100-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, MDA Series
Item #
MDA-0.150-R
FUSE, 0.150A(15/100A), 250V, T,

MDA Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.03125~30 Amps
  • 250VAC, 125VDC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number MDA-15/100-R
Manufacturer Eaton's Bussmann series
Product Series MDA
Family Series Eaton's Bussmann series Fuses, MDA Series
Description FUSE, 0.150A(15/100A), 250V, T, 6X32mm, TIME DELAY, CERAMIC BODY, RoHS COMPLIANT
Fuse Type Miniature
Current Rating 0.15 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 35 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs