MDA-2-R
Eaton's Bussmann series Fuses, MDA Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MDA-2-R Eaton's Bussmann series Fuses, MDA Series, BUSS SMALL DIMENSION FUSE
MFG Item Number
MDA-2-R

MDA-2-R Eaton's Bussmann series Fuses, MDA Series, BUSS SMALL DIMENSION FUSE

MFG Item Number
MDA-2-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, MDA Series
Item #
MDA-2-R
BUSS SMALL DIMENSION FUSE

MDA Series Information

  • 1/4 x 1‑1/4 Inches
  • 0.03125~30 Amps
  • 250VAC, 125VDC
  • Time Delay
  • UL, CSA Approvals
The Bussmann MDA Series are a group of low voltage, general purpose miniature fuses. These fuses are designed for use in appliances and consumer electronic equipment.

  • RoHS Versions Available
  • Optional Axial Leads
  • Ceramic Tube
  • Nickel‑Plated Brass Endcaps


Specifications

Specifications
Manufacturer Part Number MDA-2-R
Manufacturer Eaton's Bussmann series
Product Series MDA
Family Series Eaton's Bussmann series Fuses, MDA Series
Description Eaton MDA Series Time-delay fuse 2A, 250 Vac, 32 Vdc self certified, 10 kAIC at 125 Vac
Fuse Type Miniature
Current Rating 2 A
AC Voltage 250 VAC
Characteristic Time Delay
Material Ceramic
Interrupt Rating 100 A @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.25 "
Length 1.25 "
Approvals CSA, UL
Net Weight 0.007 lbs
Gross Weight 0.007 lbs