MDA-411
Dwyer Instruments Pressure Switches, MDA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MDA-411

Dwyer Instruments Pressure Switches, MDA Series

MDA-411

Dwyer Instruments Pressure Switches, MDA Series
Miniature Pressure Swtich
MFG Item Number
MDA-411
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, MDA Series
Item #
MDA-411
Miniature Pressure Swtich

MDA Series Information

Series MDA Miniature Adjustable Pressure Switch is used to sense differential pressure. The switch features field adjustable set point and gold inlay contacts. The lightweight and compact size make the MDA ideal for any application with space constraints. Applications include industrial, HVAC, pump and motor control, medical, automotive, pools and spas.
  • SPST NO Switch
  • 18K Gold Inlay Contacts
  • Polycarbonate Housing


Specifications

Specifications
Manufacturer Part Number MDA-411
Manufacturer Dwyer Instruments
Product Series MDA
Family Series Dwyer Instruments Pressure Switches, MDA Series
Description Miniature Pressure Swtich Adjustable Range 60-100In WC
Contact Type SPST
Current Rating 40 mA
Electrical Connection Spade Terminals
Material Polycarbonate
Net Weight 0.1 lbs
Gross Weight 0.1 lbs